Inductive proximity sensors XS, inductive sensor XS7 26x26x13, PBT, Sn10mm, 12...24 VDC, cable 2 m

Item #: 275506

Cat #: XS7E1A1PAL2

UPC: 785901914907

Inductive proximity sensors XS, inductive sensor XS7 26x26x13, PBT, Sn10mm, 12...24 VDC, cable 2 m
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inductive proximity sensors XS, inductive sensor XS7 26x26x13, PBT, Sn10mm, 12...24 VDC, cable 2 m
This XS flat (26 x 26 x 13 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This general purpose flat inductive proximity sensor is mountable directly on a surface, thanks to its 4 screw fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is C-Tick, ECOLAB, CSA, UL certified.
Also known as: 785901914907, XS7E1A1PAL2

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Poles: 1
Material: Plastic
Height: 13 mm
Depth: 13 mm
Standards: California Proposition 65
Volts DC: 12/24
Type: Inductive, Proximity Switch
Poles: 1
Height: 13 mm
Standards: California Proposition 65
Mounting: Panel
Material: Plastic
Depth: 13 mm
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)