This product may not be available in all locations.

SPECTRA G 300A RATING PLUG
Item #: 275436
Cat #: SRPG600A300
UPC: 783164213355
Documents & Guides
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. 0A3003355
Sign In or Register to view pricing and more.
Overview
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. 0A3003355
Also known as: 783164213355, SRPG600A300
Specifications
Poles: | 3 |
Amps: | 300 |
Family / Style: | Spectra |
Volts AC: | 600 |
Mounting: | Breaker |
Poles: | 3 |
Family / Style: | Spectra |
Mounting: | Breaker |
Amps: | 300 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)