
Cable Tie, Miniature, UV Rated Nylon, Black, 3.9", 1000/PK
Item #: 27535
Cat #: PLT1M-M0
UPC: 074983549580
Documents & Guides
Cable Tie, Miniature, UV Rated Nylon, Black, 3.9", .098" Wide, .043" Thick, 18lb Tensile Strength, .087" Max Bundle, 1000/PK
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Cable Tie, Miniature, UV Rated Nylon, Black, 3.9", .098" Wide, .043" Thick, 18lb Tensile Strength, .087" Max Bundle, 1000/PK
The Panduit® PLT1M-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 3.9 IN in length and come in a pack of 1000. They are made from weather resistant nylon 6.6, which allows them to be used for indoor or outdoor use.
Also known as: 074983549580, PLT1M-M0
Specifications
Width: | 0.980 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 3.900 in |
Size: | Miniature |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Diameter Range: | 0.087 in |
Width: | 0.980 in |
Weight Capacity: | 18 lbs |
Length: | 3.900 in |
Type: | Weather Resistant |
Product Thickness: | 0.043 in |
Color: | Black |
Material: | Nylon |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Diameter Range: | 0.087 in |
Customer Reviews
No reviews for this product
(0)