Wire Stripper/Cutter, 8-16 AWG

Item #: 27493

Cat #: 11049

UPC: 092644110498

Sign In or Register to view pricing and more.
Wire Stripper/Cutter, Capacity: 8-16 AWG Stranded

Overview

Wire Stripper/Cutter, Capacity: 8-16 AWG Stranded
The Wire Stripper/Cutter cuts, strips, loops, and gauges 8 - 16 AWG stranded wire. Metric sizes are 6.0 - 1.0 mm2. The bi-layer handle provides added structure, superior palm-fit and comfort. Easy-to-read wire gauge markings on both sides for stripping in either direction.
Also known as: 092644110498, 11049

Specifications

Type: Stripper
Gauge: 10, 12, 14, 16, 8
Color: Red
Standards: California Proposition 65
Type: Stripper
Color: Red
Gauge: 10, 12, 14, 16, 8
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)