2400 Raceway Divided Internal Elbow

Item #: 274604

Cat #: V2417DFO

UPC: 786776569605

Sign In or Register to view pricing and more.
Steel, Radiused Divided 90° Internal Elbow, 2400 Series. Size: 4". Included: Couplings. Ivory.

Overview

Steel, Radiused Divided 90° Internal Elbow, 2400 Series. Size: 4". Included: Couplings. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway
Also known as: 786776569605, V2417DFO

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)