2000 Raceway Cover

Item #: 274539

Cat #: G2000C

UPC: 786776090598

Sign In or Register to view pricing and more.
Steel, Cover, 2000 Series. Size: 5' Length. Gray

Overview

Steel, Cover, 2000 Series. Size: 5' Length. Gray
.0" (.8m) steel. Packed twenty 5' (1.5m) lengths per carton. Shipped without receptacle hole cuts.
Also known as: 786776090598, G2000C

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)