
Stl Raceway Base 5ft. 2000 Gray
Item #: 274532
Cat #: G2000B-5
UPC: 786776090550
Documents & Guides
W-mold G2000b-5 5ft Gray Base raceway
Sign In or Register to view pricing and more.
No associated products found.
Overview
W-mold G2000b-5 5ft Gray Base raceway
.040" (1.0mm) steel. Packed twenty 5' (1.5m) lengths per carton.
Also known as: 786776090550, G2000B-5
Specifications
Length: | 5 ft |
Color: | Ivory |
Material: | Steel |
Length: | 5 ft |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)