Conduit Body, Type: Universal, Size: 4", PVC

Item #: 27453

Cat #: 939NM

UPC: 018997125095

Sign In or Register to view pricing and more.
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 4", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 4", Material: PVC. Includes: Cover & Gasket.
Arlington’s aluminum or plastic AnyBODY ships as an LB, but converts to a T, LL, LR or C by switching the blank plates and threaded flanges to create the style you need. It’s easy – and convenient. Plus, it saves you the hassle, space, and cost of stocking five different conduit bodies. They’re competitively priced with LBs with NO EXTRA COST for the normally more expensive T .
Also known as: 018997125095, 939NM

Specifications

Material: Plastic, PVC
Diameter: 4 in
Material: Plastic, PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)