Cable Tie, 3.9L (99mm), Miniature, Nylon

Item #: 27446

Cat #: PLT1M-M20

UPC: 074983549696

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, black.

Overview

Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, black.
Also known as: 074983549696, PLT1M-M20

Specifications

Width: 0.980 in
Type: Flame Retardant, Elastomeric
Color: Black
Weight Capacity: 18 lbs
Length: 3.900 in
Size: Miniature
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Color: Black
Length: 3.900 in
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.043 in
Type: Flame Retardant, Elastomeric
Weight Capacity: 18 lbs
Size: Miniature
Family / Style: Pan-Ty®
Diameter Range: 0.087 in

Customer Reviews

No reviews for this product
(0)