1
more
Cable Tie, 3.9L (99mm), Miniature, Heat, 1000/PK
Item #: 27433
Cat #: PLT1M-M30
UPC: 074983549702
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, heat stabilized nylon 6.6, black, 1000/PK
Overview
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, heat stabilized nylon 6.6, black, 1000/PK
Panduit PLT1M-M30 Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.9” (99mm) length. For Indoor use and high temperature applications, made of heat stabilized Nylon 6.6, are black in color and come in packages of 1000.
Also known as: 074983549702, PLT1M-M30
Specifications
Type: | Heat Stabilized, Weather Resistant |
Width: | 0.980 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 3.900 in |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Diameter Range: | 0.087 in |
Type: | Heat Stabilized, Weather Resistant |
Color: | Black |
Material: | Nylon |
Size: | Miniature |
Product Thickness: | 0.043 in |
Width: | 0.980 in |
Weight Capacity: | 18 lbs |
Length: | 3.900 in |
Family / Style: | Pan-Ty® |
Diameter Range: | 0.087 in |
Customer Reviews
No reviews for this product
(0)