This product has been discontinued.

Non-Metallic Cable Stripper/Cutter
Item #: 27402
Cat #: K1210
UPC: 092644121005
Documents & Guides
Non-Metallic Cable Stripper/CutterNon-Metallic Cable Stripper/Cutter, Length: 7-4/5", Capacity: 10,12 AWG Solid, 10/2,12/2 NM Cable, 6-32, 8-32 Screws
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic Cable Stripper/CutterNon-Metallic Cable Stripper/Cutter, Length: 7-4/5", Capacity: 10,12 AWG Solid, 10/2,12/2 NM Cable, 6-32, 8-32 Screws
Also known as: 092644121005, K1210
Specifications
Type: | Stripper, Crimper |
Gauge: | 10, 12 |
Color: | Yellow/Orange |
Length: | 7.800 in |
Standards: | California Proposition 65 |
Type: | Stripper, Crimper |
Color: | Yellow/Orange |
Standards: | California Proposition 65 |
Gauge: | 10, 12 |
Length: | 7.800 in |
Customer Reviews
No reviews for this product
(0)