
CU HYLUG- 6 STR-1/2-LONG
Item #: 273978
Cat #: YA6CN
UPC: 781810105245
Documents & Guides
Copper Compression Lug, 1 Hole w/o Inspection Window, #6 AWG, 1/2" Stud, Long Barrel, Tin Plated.
Sign In or Register to view pricing and more.
Overview
Copper Compression Lug, 1 Hole w/o Inspection Window, #6 AWG, 1/2" Stud, Long Barrel, Tin Plated.
Also known as: 781810105245, YA6CN
Specifications
Color: | Blue |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 |
Stud Size: | 1/2 in |
Color: | Blue |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 6 |
Customer Reviews
No reviews for this product
(0)