Center Terminal Block, 28 - 12 AWG, 24A, 800V

Item #: 273963

Cat #: 51123583

UPC: 044918415273

Documents & Guides
Center Terminal Block, 28 - 12 AWG, 24 Amp, 800 Volt, For Use Between End Plate and Terminal Block for Terminal Strips With Fixing Flanges.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Center Terminal Block, 28 - 12 AWG, 24 Amp, 800 Volt, For Use Between End Plate and Terminal Block for Terminal Strips With Fixing Flanges.
Also known as: 044918415273, 51123583

Specifications

Type: Terminal Block
Amps: 24
Allowable Gauge Range: 28 - 12
Type: Terminal Block
Allowable Gauge Range: 28 - 12
Amps: 24

Customer Reviews

No reviews for this product
(0)