MAR 2/48 120V FIXTURE

Item #: 273871

Cat #: MAR8004U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
RIG MAR8004U MAR 2/48 120V FIXTURE

Overview

RIG MAR8004U MAR 2/48 120V FIXTURE
Also known as: MAR8004U

Specifications

Length: 4 ft
Wattage: 60
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft
Light Technology: Fluorescent
Wattage: 60
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)