
Module, Solid Compensation Type, 60 mm x 60mm, Non-Metallic
Item #: 273540
Cat #: RM00300601000
UPC:
Documents & Guides
Module, Solid Compensation Type, 60 mm x 60 mm, Non-Metallic
Sign In or Register to view pricing and more.
No associated products found.
Overview
Module, Solid Compensation Type, 60 mm x 60 mm, Non-Metallic
Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.
Also known as: RM00300601000
Specifications
Length: | 60 mm |
Length: | 60 mm |
Customer Reviews
No reviews for this product
(0)