Cable Tie, Standard, UV Rated Nylon, Black, 11-1/2" Long, 1000/PK

Item #: 27354

Cat #: PLT3S-M30

UPC: 074983564828

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard, UV Rated Nylon, Black, 11.5", .19" Wide, .052" Thick, 50lb Tensile Strength, 3" Max Bundle

Overview

Cable Tie, Standard, UV Rated Nylon, Black, 11.5", .19" Wide, .052" Thick, 50lb Tensile Strength, 3" Max Bundle
Panduit  PLT3S-M30  Locking Cable Ties are designed to satisfy the needs of high temperature applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 11.5" (292mm) length. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.
Also known as: 074983564828, PLT3S-M30

Specifications

Type: Heat Stabilized
Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Type: Heat Stabilized
Size: Standard
Color: Black
Material: Nylon
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)