String Light, 100', 150W, 120V, Yellow

Item #: 273477

Cat #: GL100142

UPC: 752560302031

Sign In or Register to view pricing and more.
Documents & Guides
String Light, 100 foot, Yellow, 150 Watt, 14/2 Cord Gauge, 10 Lampholders

Overview

String Light, 100 foot, Yellow, 150 Watt, 14/2 Cord Gauge, 10 Lampholders
Also known as: 752560302031, GL100142

Specifications

Length: 100 ft
Wattage: 150
Color: Yellow
Length: 100 ft
Color: Yellow
Wattage: 150

Customer Reviews

No reviews for this product
(0)