Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 8', White

Item #: 273343

Cat #: 2900L8-WH

UPC: 786776522525

Non-Metallic, Latching Raceway, 2900 Series. Size: 8' Length, 1-1/2" Width, 3/4" Height. PVC, White. 8=1 stick
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic, Latching Raceway, 2900 Series. Size: 8' Length, 1-1/2" Width, 3/4" Height. PVC, White. 8=1 stick
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776522525, 2900L8-WH, latch duct

Specifications

Height: 3/4 in
Width: 1 1/2 in
Length: 8 ft
Color: White
Material: PVC
Height: 3/4 in
Length: 8 ft
Material: PVC
Width: 1 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)