Control Station, Emergency Stop, 1NO/NC, Red Twist Release

Item #: 273290

Cat #: PSEMSC-R

UPC: 782979204336

Sign In or Register to view pricing and more.
Emergency Stop Control Station with 1 N/O & 1 N/C contacts and a Clear Plastic Cover, Plastic Enclosure. Includes: Red, Twist Release Pushbutton. 600V Rated, NEMA: 3R. ***Mounts Flush to an In-Wall Box***

Overview

Emergency Stop Control Station with 1 N/O & 1 N/C contacts and a Clear Plastic Cover, Plastic Enclosure. Includes: Red, Twist Release Pushbutton. 600V Rated, NEMA: 3R. ***Mounts Flush to an In-Wall Box***
These multi-purpose, initiating devices cover a wide range of industrial and commercial applications. The Federal Signal push-button stations function like a traditional fire alarm "pull station", providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. The push button stations are available in two colors - Red or Yellow. The red "Emergency" and yellow "Evacuation" units have a "Push and Turn" reset button. Each unit is available with or without a tamper-resistant polycarbonate cover. Covered units work to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations. When the cover is lifted to gain access to the alarm, a piercing tone sounds, calling immediate attention to the area. The piezo horn is quiet once the cover is closed. Power to the piezo alarm is provided by a 9VDC battery (included). The sounder cover mounts easily over the station with four anchor screws. The terminal block provides easy installation and maintenance. Units mount on existing single-gang electrical boxes or 4" x 4" electrical boxes with plaster ring adapters (customer supplied). Units are UL and cUL Listed, meeting Type 3R specifications for outdoor use with the cover and gasket. They are also ADA Compliant (requiring less than five foot pounds for activation). Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp.
Also known as: 782979204336, PSEMSC-R, EPO

Specifications

Volts DC: 250
Color: Red
Type: Emergency Stop, 1 N.C., 1 N.O., Control Station
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Type: Emergency Stop, 1 N.C., 1 N.O., Control Station
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Color: Red
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)