Plug-In Unit, I-Line Busway, Fusible, 200A, 240VAC, 3P, Class R

Item #: 273272

Cat #: PQ3220G

UPC: 785901017332

Bus Plug, Plug-In Unit, I-Line Busway, Fusible, 200 Amp, 240 Volt AC, 3-Pole, Class R, I-Line
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bus Plug, Plug-In Unit, I-Line Busway, Fusible, 200 Amp, 240 Volt AC, 3-Pole, Class R, I-Line
I-Line™ Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths and fittings. I-Line plug-in busway has options from 225A to 600A with aluminum or copper conductors. I-Line busway is constructed with three pole and four pole full neutral configurations for system voltages to 600 volts. This busway system is rated to allow 100% of the current to flow continuously. This 3 pole I-Line fusible plug in unit is for up to 200A 240 VAC Class R fuses. I-Line busway is UL listed and CSA certified.
Also known as: 785901017332, PQ3220G

Specifications

Poles: 3
Type: Fusible, Bus Plug
Standards: California Proposition 65
Poles: 3
Standards: California Proposition 65
Type: Fusible, Bus Plug

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)