STROBE SURFACE MOUNT 240VAC CLEAR

Item #: 273235

Cat #: LP3S-240C

UPC: 782979204107

Sign In or Register to view pricing and more.
Documents & Guides
STROBE SURFACE MOUNT 240VAC CLEAR

Overview

STROBE SURFACE MOUNT 240VAC CLEAR
Also known as: 782979204107, LP3S-240C

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Surface
Color: Clear
Mounting: Surface
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)