Strobe Beacon, 120VAC, Pipe Mount 1/2"

Item #: 273220

Cat #: LP3M-120B

UPC: 782979207801

Sign In or Register to view pricing and more.
Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Blue, Non-Metallic

Overview

Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Blue, Non-Metallic
Also known as: 782979207801, LP3M-120B

Specifications

Material: Polycarbonate
Color: Blue
Volts AC: 120
Amps: 0.100
Material: Polycarbonate
Volts AC: 120
Color: Blue
Amps: 0.100

Customer Reviews

No reviews for this product
(0)