Overview
RED GAT-4 1-1/4" BX/SURF CVR,ALUM,
Also known as: 042269453852, GAT-4
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum |
Number of Hubs: | 3 |
Hub Diameter: | 2 in |
Diameter: | 1 1/4 in |
Number of Hubs: | 3 |
Material: | Aluminum |
Hub Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)