Enclosure, NEMA 12, Continuous Hinge, 24 x 20 x 12", Steel

Item #: 273007

Cat #: N12242012

UPC: 786725345205

Enclosure, NEMA 12, Continuous Hinge With Clamps, 24 x 20 x 12 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 12, Continuous Hinge With Clamps, 24 x 20 x 12 Inch, Steel/Gray
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Also known as: 786725345205, N12242012

Specifications

Size: 24 x 20 x 12 in
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Depth: 12 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Size: 24 x 20 x 12 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Height: 24 in
Width: 20 in
Depth: 12 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)