1
more

Clamp Tie, 7.9L (201mm), #10 (M5) Screw,, 1000/PK
Item #: 27295
Cat #: PLC2S-S10-M0
UPC: 074983556151
Documents & Guides
Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 7.9 (201mm) length, weather resistant nylon 6.6, black, 1000/PK
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 7.9 (201mm) length, weather resistant nylon 6.6, black, 1000/PK
Panduit PLC2S-S10-M0 Locking Clamp Cable Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. The cable tie design allows for bundling before or after screwing clamp in place, for use with #10 (M5) screw. Standard cross section, 7.9" (201mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
Also known as: 074983556151, PLC2S-S10-M0
Specifications
Width: | 0.190 in |
Color: | Black |
Material: | Nylon |
Length: | 7.900 in |
Width: | 0.190 in |
Material: | Nylon |
Color: | Black |
Length: | 7.900 in |
Customer Reviews
No reviews for this product
(0)