Soft Meter Case w/ Belt Loop - Black

Item #: 272949

Cat #: C12A

UPC: 095969028257

Sign In or Register to view pricing and more.
Documents & Guides
Soft Meter Case with Belt Loop, Length: 6.8", Width: 5".

Overview

Soft Meter Case with Belt Loop, Length: 6.8", Width: 5".
Zippered carrying case with inside pockets and belt loop
Also known as: 095969028257, C12A

Specifications

Length: 6 1/2 in
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Material: Vinyl
Width: 5 in
Standards: California Proposition 65
Length: 6 1/2 in
Material: Vinyl
Standards: California Proposition 65
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Width: 5 in

Customer Reviews

No reviews for this product
(0)