Vibrating Horn, Hazardous Location, 240VAC, 0.09A, Zinc Die Cast

Item #: 272842

Cat #: 350WBX-240

UPC: 782979202462

Sign In or Register to view pricing and more.
Vibrating Horn, Hazardous Location, 240 Volt AC, 0.09 Amp, 100 dB @ 10 Feet, Surface Mount, Material: Zinc Die Cast

Overview

Vibrating Horn, Hazardous Location, 240 Volt AC, 0.09 Amp, 100 dB @ 10 Feet, Surface Mount, Material: Zinc Die Cast
Also known as: 782979202462, 350WBX-240

Specifications

Color: Black
Volts AC: 240
Amps: 0.090
Color: Black
Amps: 0.090
Volts AC: 240

Customer Reviews

No reviews for this product
(0)