Two-Way Intercom, Hazardous Location, Indoor/Outdoor, 24VDC, 120/240VAC

Item #: 272795

Cat #: 310X-MV

UPC: 782979391036

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2
Federal Signal’s AudioMaster® 310X-MV is a two-way industrial intercom that provides reliable communication and superior sound quality. The AudioMaster 310X-MV’s standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation, and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C) for both indoor and outdoor applications. Remote device activation allows you to activate an auxiliary signal such as a horn or light. The AudioMaster 310X-MV intercom is easy to operate. Press the toggle switch to talk and then release to listen. Additionally, press the call button to get the attention of personnel at another intercom. The 310X-MV is ideal for use at oil refineries, petrochemical plants, offshore platforms, pulp and paper mills, water treatment facilities, airports, shipyards or anywhere reliable two-way communication is important for safe and efficient operation.
Also known as: 782979391036, 310X-MV

Specifications

Volts DC: 24
Volts AC: 120, 240
Volts DC: 24
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)