Federal Signal 304GC-024

Item #: 272785

Cat #: 304GC-024

UPC: 782979208372

Sign In or Register to view pricing and more.
Documents & Guides
FED 304GC-024 SELECTONE 24VDC

Overview

FED 304GC-024 SELECTONE 24VDC
Also known as: 782979208372, 304GC-024

Specifications

Material: Die Cast Aluminum
Volts DC: 24
Mounting: Surface
Color: Gray
Material: Die Cast Aluminum
Mounting: Surface
Volts DC: 24
Color: Gray

Customer Reviews

No reviews for this product
(0)