Speaker Amplifier, 24VDC, 0.76A, 110 dB @ 10 Feet, Aluminum

Item #: 272770

Cat #: 300X-024

UPC: 782979200604

Sign In or Register to view pricing and more.
Speaker Amplifier, 24 Volt DC, 0.76 Amp, Fused Input/Output, 110 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat

Overview

Speaker Amplifier, 24 Volt DC, 0.76 Amp, Fused Input/Output, 110 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat
Also known as: 782979200604, 300X-024

Specifications

Volts DC: 24
Color: Gray
Amps: 0.760
Material: Aluminum
Volts DC: 24
Amps: 0.760
Color: Gray
Material: Aluminum

Customer Reviews

No reviews for this product
(0)