This product has been discontinued.
Clamp Tie, 7.9L (201mm), #10 (M5) Screw
Item #: 27277
Cat #: PLC2S-S10-M20
UPC: 074983556205
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 7.9 (201mm) length, nylon 6.6, black.
Overview
Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 7.9 (201mm) length, nylon 6.6, black.
Also known as: 074983556205, PLC2S-S10-M20
Specifications
Width: | 24 in |
Color: | White |
Material: | Steel |
Length: | 7.900 in |
Width: | 24 in |
Material: | Steel |
Color: | White |
Length: | 7.900 in |
Customer Reviews
No reviews for this product
(0)