LAMP 100W MH MEDIUM BASE

Item #: 272637

Cat #: LMH100

UPC: 019813177823

Sign In or Register to view pricing and more.
Documents & Guides
LAMP 100W MH MEDIUM BASE AJH

Overview

LAMP 100W MH MEDIUM BASE AJH
Also known as: 019813177823, LMH100

Specifications

Lumens: 9000
Base: Medium Screw (E26)
Wattage: 100
Shape: ED17 (Elliptical Dimple)
ANSI Code: M90
Light Technology: HID
Lumens: 9000
Wattage: 100
ANSI Code: M90
Base: Medium Screw (E26)
Shape: ED17 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)