Fed-sig 191xl-024g Flashing LED Lig

Item #: 272597

Cat #: 191XL-024G

UPC: 782979205197

Sign In or Register to view pricing and more.
Flashing LED Hazardous Location Warning Light With Xlt™ - Xlt™ Technology; Available In 24vac/dc, 120vac And 240vac; Five Lamp/lens Colors; Flashing Mode Standard, Configurable To Steady-burn; 60,000 Hour, Vibration Resistantled Lamp; 3/4 Inch Pipe Mount; Dome Guard Included; Type 4x, Ip66 Enclosure, Marine Listed; Ul And Cul Listed

Overview

Flashing LED Hazardous Location Warning Light With Xlt™ - Xlt™ Technology; Available In 24vac/dc, 120vac And 240vac; Five Lamp/lens Colors; Flashing Mode Standard, Configurable To Steady-burn; 60,000 Hour, Vibration Resistantled Lamp; 3/4 Inch Pipe Mount; Dome Guard Included; Type 4x, Ip66 Enclosure, Marine Listed; Ul And Cul Listed
Also known as: 782979205197, 191XL-024G

Specifications

Color: Green
Material: Aluminum
Light Technology: LED
Color: Green
Light Technology: LED
Material: Aluminum

Customer Reviews

No reviews for this product
(0)