Hazardous Location Strobe Warning Light, 240VAC, Amber

Item #: 272574

Cat #: 151XST-240A

UPC: 782979380757

Sign In or Register to view pricing and more.
Hazardous Location Strobe Warning Light, 240 Volts AC, Color: Amber, Dimensions: 5-1/2 inch Diameter, 9-1/4 inch Height, NEMA Rating: 4X, Mount: Pipe

Overview

Hazardous Location Strobe Warning Light, 240 Volts AC, Color: Amber, Dimensions: 5-1/2 inch Diameter, 9-1/4 inch Height, NEMA Rating: 4X, Mount: Pipe
Also known as: 782979380757, 151XST-240A

Specifications

Color: Amber
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Color: Amber
IP/NEMA Rating: NEMA 4X
Material: Aluminum

Customer Reviews

No reviews for this product
(0)