Clamp Tie, 7.9"L (201mm), #10 (M5) Screw, Standard, Heat Stabilized, Black

Item #: 27253

Cat #: PLC2S-S10-M30

UPC: 074983556229

Sign In or Register to view pricing and more.
Clamp Tie, 7.9"L (201mm), #10 (M5) Screw, Standard, Heat Stabilized, Black

Overview

Clamp Tie, 7.9"L (201mm), #10 (M5) Screw, Standard, Heat Stabilized, Black
Also known as: 074983556229, PLC2S-S10-M30

Specifications

Width: 30 in
Color: Gray
Material: Steel
Length: 7.900 in
Width: 30 in
Material: Steel
Color: Gray
Length: 7.900 in

Customer Reviews

No reviews for this product
(0)