Strobe, 12/24VDC, HazLoc, Red

Item #: 272483

Cat #: 151XST-012-024R

UPC: 782979380696

Sign In or Register to view pricing and more.
Hazardous Location Warning Light, 12/24 Volts DC, Pipe Mount

Overview

Hazardous Location Warning Light, 12/24 Volts DC, Pipe Mount
Five dome colors: Amber, Blue, Clear, Green and Red. 10,000-hour high-intensity strobe. Available in 3/4-inch NPT pipe mount or surface mount. Dome guard included. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. Marine rated. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.
Also known as: 782979380696, 151XST-012-024R

Specifications

Color: Red
Height: 9 1/4 in
Diameter: 5 1/2 in
Mounting: Conduit
Material: Aluminum
Volts DC: 12/24
Color: Red
Diameter: 5 1/2 in
Material: Aluminum
Height: 9 1/4 in
Mounting: Conduit
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)