I/O Module, 8 Channel, Digital Output, 24VDC, 0.5A, High Side

Item #: 272360

Cat #: 51199693

UPC: 045454686950

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 8 Channel, Digital Output, 24 Volt DC, 0.5 Amp, High Side Switching, Short Circuit Protected, #753-530

Overview

I/O Module, 8 Channel, Digital Output, 24 Volt DC, 0.5 Amp, High Side Switching, Short Circuit Protected, #753-530
Also known as: 045454686950, 51199693

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Type: I/O Module, Digital Output
Amps: 0.500
Color: Light Gray
Mounting: DIN Rail
Amps: 0.500
Volts DC: 24
Type: I/O Module, Digital Output

Customer Reviews

No reviews for this product
(0)