Interface, SSI Transmitter, 24 bits, 125kHz, 500V, 20mA

Item #: 272272

Cat #: 51214822

UPC: 045454879826

Sign In or Register to view pricing and more.
Documents & Guides
Interface, SSI Transmitter, 24 bits, 125 kHz, 500 Volt, 20 mA, #750-630/000-001

Overview

Interface, SSI Transmitter, 24 bits, 125 kHz, 500 Volt, 20 mA, #750-630/000-001
Also known as: 045454879826, 51214822

Specifications

Color: Light Gray
Volts AC: 500
Type: SSI Transmitter, Interface
Mounting: DIN Rail
Volts DC: 500
Color: Light Gray
Type: SSI Transmitter, Interface
Volts DC: 500
Volts AC: 500
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)