Filter Module, System Field Supply, 24VDC, 1.5A, Light Gray

Item #: 272256

Cat #: 51180903

UPC: 045454393971

Documents & Guides
Filter Module, System Field Supply, 24 Volt DC, 1.5 Amp, Light Gray, #750-626
Sign In or Register to view pricing and more.

No associated products found.

Overview

Filter Module, System Field Supply, 24 Volt DC, 1.5 Amp, Light Gray, #750-626
Also known as: 045454393971, 51180903

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Type: Filter Module
Amps: 1.500
Color: Light Gray
Mounting: DIN Rail
Amps: 1.500
Volts DC: 24
Type: Filter Module

Customer Reviews

No reviews for this product
(0)