Filter Module, Field Supply, 24VDC, 10A, 12mm Width

Item #: 272247

Cat #: 51258782

UPC: 050821456340

Documents & Guides
Filter Module, Field Supply, 24 Volt DC, 10 Amp, 12 mm Width, #750-624
Sign In or Register to view pricing and more.

No associated products found.

Overview

Filter Module, Field Supply, 24 Volt DC, 10 Amp, 12 mm Width, #750-624
Also known as: 050821456340, 51258782

Specifications

Color: Light Gray
Volts DC: 24
Amps: 10
Mounting: DIN Rail
Width: 12 mm
Type: Filter Module
Color: Light Gray
Amps: 10
Width: 12 mm
Volts DC: 24
Mounting: DIN Rail
Type: Filter Module

Customer Reviews

No reviews for this product
(0)