Supply Module, Fuse Holder, 24VDC, 6.3A, 12mm Width, T Fuse

Item #: 272091

Cat #: 51182227

UPC: 045454415291

Sign In or Register to view pricing and more.
Documents & Guides
Supply Module, Fuse Holder, 24 Volt DC, 6.3 Amp, 12 mm Width, T Fuse, #750-601

Overview

Supply Module, Fuse Holder, 24 Volt DC, 6.3 Amp, 12 mm Width, T Fuse, #750-601
Also known as: 045454415291, 51182227

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Type: Supply Module
Amps: 6.300
Color: Light Gray
Mounting: DIN Rail
Amps: 6.300
Volts DC: 24
Type: Supply Module

Customer Reviews

No reviews for this product
(0)