I/O Module, Analog Output, 4 Channel, 0-10V AC/DC, 125mA

Item #: 272079

Cat #: 51187321

UPC: 045454490441

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Analog Output, 4 Channel, 0 - 10 Volt AC/DC, 125 mA, Light Gray, #750-559

Overview

I/O Module, Analog Output, 4 Channel, 0 - 10 Volt AC/DC, 125 mA, Light Gray, #750-559
Also known as: 045454490441, 51187321

Specifications

Type: Analog Output, I/O Module
Color: Light Gray
Mounting: DIN Rail
Amps: 0.125
Volts DC Range: 0 - 10
Type: Analog Output, I/O Module
Mounting: DIN Rail
Volts DC Range: 0 - 10
Color: Light Gray
Amps: 0.125

Customer Reviews

No reviews for this product
(0)