![I/O Module, Analog Output, 2 Channel, 0-10V AC/DC, 65mA I/O Module, Analog Output, 2 Channel, 0-10V AC/DC, 65mA](https://rexel-cdn.com/products/image.jpg?i=FAD5F9C2-4BAC-4C9D-A54C-1207AC6AAC34&f=420)
I/O Module, Analog Output, 2 Channel, 0-10V AC/DC, 65mA
Item #:
272075
Cat #:
51187611
UPC:
045454495880
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Analog Output, 2 Channel, 0 - 10 Volt AC/DC, 65 mA, Light Gray, #750-556
Overview
I/O Module, Analog Output, 2 Channel, 0 - 10 Volt AC/DC, 65 mA, Light Gray, #750-556
Also known as: 045454495880, 51187611
Specifications
Amps: | 0.065 |
Type: | Analog Output, I/O Module |
Color: | Light Gray |
Volts DC Range: | 10 |
Mounting: | DIN Rail |
Amps: | 0.065 |
Color: | Light Gray |
Mounting: | DIN Rail |
Type: | Analog Output, I/O Module |
Volts DC Range: | 10 |
Customer Reviews
No reviews for this product
(0)