I/O Module, 2 Channel, Analog Output, 4-20mA, 24VDC, Light Gray

Item #: 272069

Cat #: 51180873

UPC: 045454393667

Documents & Guides
I/O Module, 2 Channel, Analog Output, 4 - 20 mA, 24 Volt DC, Light Gray, #750-554
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, 2 Channel, Analog Output, 4 - 20 mA, 24 Volt DC, Light Gray, #750-554
The I/O system is used to receive digital and analog signals from sensors and to control actuators. Higher-level controllers can be communicated with through fieldbus interfaces. The signals can be (pre-)processed with the controllers.
Also known as: 045454393667, 51180873

Specifications

Type: Analog Output, I/O Module
Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Amps Range: 0.004 - 0.020
Type: Analog Output, I/O Module
Volts DC: 24
Amps Range: 0.004 - 0.020
Color: Light Gray
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)