I/O Module, 4 Channel, Digital Output, 24VDC, 0.5A, 2 Conductor
Item #: 272046
Cat #: 51188456
UPC: 045454513737
Documents & Guides
I/O Module, 4 Channel, Digital Output, 24 Volt DC, 0.5 Amp, 2 Conductor Connection, High Side Switching, Short Circuit Protection, #750-531
Sign In or Register to view pricing and more.
Overview
I/O Module, 4 Channel, Digital Output, 24 Volt DC, 0.5 Amp, 2 Conductor Connection, High Side Switching, Short Circuit Protection, #750-531
Also known as: 045454513737, 51188456
Specifications
Color: | Light Gray |
Volts DC: | 24 |
Mounting: | DIN Rail |
Type: | I/O Module, Digital Output |
Amps: | 0.500 |
Color: | Light Gray |
Mounting: | DIN Rail |
Amps: | 0.500 |
Volts DC: | 24 |
Type: | I/O Module, Digital Output |
Customer Reviews
No reviews for this product
(0)