I/O Module, 8 Channel, Digital Output, 24VDC, 0.5A, High Side

Item #: 272040

Cat #: 51199688

UPC: 045454686905

Documents & Guides
I/O Module, 8 Channel, Digital Output, 24 Volt DC, 0.5 Amp, High Side Switching, Short Circuit Protected, #750-530
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, 8 Channel, Digital Output, 24 Volt DC, 0.5 Amp, High Side Switching, Short Circuit Protected, #750-530
Also known as: 045454686905, 51199688

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Type: I/O Module, Digital Output
Amps: 0.500
Color: Light Gray
Mounting: DIN Rail
Amps: 0.500
Volts DC: 24
Type: I/O Module, Digital Output

Customer Reviews

No reviews for this product
(0)