This product has been discontinued.
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black
Item #: 272030
Cat #: WCSM-33/8-225-S
UPC: 715629511782
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black
Overview
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black
Also known as: 715629511782, WCSM-33/8-225-S
Specifications
Volts AC: | 1000 |
Color: | Black |
Length: | 9 in |
Allowable Gauge Range: | 2 - 4/0 |
Volts AC: | 1000 |
Length: | 9 in |
Color: | Black |
Allowable Gauge Range: | 2 - 4/0 |
Customer Reviews
No reviews for this product
(0)