I/O Module, 2 Channel, Relay Output, 230VAC, 30VDC, 2A, Light Gray

Item #: 272021

Cat #: 51180849

UPC: 045454393438

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 2 Channel, Relay Output, 230 Volt AC, 30 Volt DC, 2 Amp, Light Gray, #750-513

Overview

I/O Module, 2 Channel, Relay Output, 230 Volt AC, 30 Volt DC, 2 Amp, Light Gray, #750-513
Also known as: 045454393438, 51180849

Specifications

Color: Light Gray
Volts AC: 230
Mounting: DIN Rail
Type: I/O Module, Relay output
Volts DC: 30
Amps: 2
Color: Light Gray
Mounting: DIN Rail
Volts DC: 30
Volts AC: 230
Type: I/O Module, Relay output
Amps: 2

Customer Reviews

No reviews for this product
(0)