This product has been discontinued.
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 6", Black
Item #: 272018
Cat #: WCSM-20/6-150-S
UPC: 715629511775
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 6", Black
Overview
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 6", Black
Also known as: 715629511775, WCSM-20/6-150-S
Specifications
Volts AC: | 1000 |
Length: | 6 in |
Color: | Black |
Allowable Gauge Range: | 6 - 4 |
Volts AC: | 1000 |
Color: | Black |
Length: | 6 in |
Allowable Gauge Range: | 6 - 4 |
Customer Reviews
No reviews for this product
(0)