I/O Module, Digital Output, 24VDC, 2.0A, High Side Switching

Item #: 272004

Cat #: 51193399

UPC: 045454586656

Documents & Guides
I/O Module, 2 Channel Digital Output, 24 Volt DC, 2.0 Amp, High Side Switching, Short Circuit Protected, #750-502
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, 2 Channel Digital Output, 24 Volt DC, 2.0 Amp, High Side Switching, Short Circuit Protected, #750-502
Also known as: 045454586656, 51193399

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Type: I/O Module, Digital Output
Amps: 2
Color: Light Gray
Mounting: DIN Rail
Amps: 2
Volts DC: 24
Type: I/O Module, Digital Output

Customer Reviews

No reviews for this product
(0)